11-7/8 in. Dia. 0-15 Chart Paper 100/BX

Part #G10561281  |  Item #5086234  |  Manufacturer Part #10561281

Call for Pricing per PACK

Diameter:

11-7/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Badger equivalent chart: BM 512195
  • Resolution: 24 hour
  • Range: 0-15
  • Size: 12" diameter
  • Package size: 100
  • High quality replacement chart paper for circular chart recorders
  • Charts with identical ranges and diameters are not interchangeable

Specifications

Diameter: 11-7/8 in

FM Approved: No

Package Quantity: 100

Type: Chart Paper

UL Listed: No