Graphic Controls LLC

.83 Nib Length Red 6 Pack

Part #G10557677  |  Manufacturer Part #10557677

Color/Finish:
Red

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposable pens fit almost any circular recorder
  • Snap-on clip that works with a variety of normal flat and wire pen arms
  • Works with BIF, Bristol, Fischer Porter, Foxboro, Honeywell, Taylor, Wallace Tiernan, etc
  • Series 39 for circular recorders

Specifications

Brand Model Compatibility: Circular Recorders

Color Finish: Red

FM Approved: No

Package Quantity: 6

Type: Universal Chart Pen

UL Listed: No