Strip Recorder .2 Nib Green 5-Pack
Strip Recorder .2 Nib Green 5-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-on clip that works with variety of flat and wire pen arms
- Compatible with BIF, Bristol, Fischer & Porter, Foxboro, Honeywell and ABB Kent Taylor
- Disposable pens fit almost any strip chart recorder
- Series 09 for strip chart recorders
Specifications
- Brand Model Compatibility:
- Strip Chart Recorders
- Color Finish Name:
- Green
- FM Approved:
- No
- Package Quantity:
- 5
- Product Type:
- Universal Chart Pen
- UL Listed:
- No