Graphic Controls LLC Universal Chart Pen 5 Pack

G10552983

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compatible with BIF, Bristol, Fischer & Porter, Foxboro, Honeywell and ABB Kent Taylor
  • Disposable pens fit almost any strip chart recorder
  • Series 09 for strip chart recorders
  • Snap-on clip that works with variety of flat and wire pen arms

SPECIFICATIONS

Brand Model Compatibility
Strip Chart Recorders
Color Finish
Green
Color Finish Category
Greens
FM Approved
No
Package Quantity
5
Type
Universal Chart Pen
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday