Graphic Controls LLC Universal Chart Pen 6 Pack

G10557

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Disposable pens fit almost any circular recorder
  • Series 39 for circular recorders
  • Snap-on clip that works with a variety of normal flat and wire pen arms
  • Works with BIF, Bristol, Fischer Porter, Foxboro, Honeywell, Taylor, Wallace Tiernan, etc

SPECIFICATIONS

Brand Model Compatibility
Circular Recorders
Color Finish
Green
Color Finish Category
Greens
FM Approved
No
Package Quantity
6
Type
Universal Chart Pen
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday