Grate GRATE 28IN LED OUTDOOR WALL SCONCE 3000K IN BLACK

Part #WWSW39828BK  |  Item #7762230  |  Manufacturer Part #WS-W39828-BK

Type:

WWSW39828BK
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid aluminum construction with an enhanced weather-resistant finish.
  • Available in multiple sizes.
  • AC LED technology, no transformer or driver needed. 240V, or 277V options are available by special order.
  • Smooth and continuous dimming with an Electronic Low Voltage (ELV) dimmer.
  • High Powered Replaceable LED Module, Color Temp: 3000K, CRI: up to 90, Rated Life: 50,000 Hours. Luminaire will maintain 70% or more of initial light output at rated life.
  • Standards: ETL & cETL IP65 Rated for Wet Locations. CEC Title 24, Dark Sky, and ADA Compliant.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Residential, Commercial]

Bulb Type: Integrated LED

Collection: Grate

Color Finish: Black

Color Finish Category: Blacks

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 28 in

Indoor Outdoor: Outdoor

Installation Type: Outdoor

Length: 3-19/50 in

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Lumens: 980

Lumens per Watt LPW : 75

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Power Source: Hardwired

Type: WWSW39828BK

UL Listed: No

Volts: 120V

Watts: 22

Width: 4-13/100 in