Gray Flex Systems

14 in. x 25 ft. Polyethylene R4.2 Mobile Home Flexible Air Duct

Part #G14MH  |  Manufacturer Part #14-MH

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C518, ASTM E96A

Diameter: 14 in

Duct Shape: Round

Length: 25 ft

Material: Plastic, Steel

Material Type: Polyethylene

Maximum Airflow: 5500

R value: R4.2

UL Listed: UL 181 Class 1

Wall Thickness: 1.25 in