Gray Flex Systems

18 in. x 25 ft. Flexible Air Duct R6

Part #G4GF618  |  Manufacturer Part #18-4GF-6

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM C518, ASTM E96A]

Diameter: 18 in

Duct Shape: Round

Length: 25 ft

Material: [Plastic, Steel]

Material Type: Polyester

Maximum Airflow: 5500

R value: R6

UL Listed: UL 181 Class 1

Wall Thickness: 2 in