0 items

Gray Flex Systems 25 ft. Fiberglass and Plastic Flexible Duct

GMH

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-518, ASTM E-96A
Diameter
12 in
Length
25 ft
Material
Fiberglass, Plastic
Material Type
Polyethylene
Maximum Airflow
2500
R value
R4.2
UL Listed
UL 181 Class 1
Wall Thickness
1.25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday