Gray Flex Systems 25 ft. Polyester R6 Insulated Flexible Air Duct

G4GF612

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C518, ASTM E96A
Diameter
12 in
Duct Shape
Round
Length
25 ft
Material
Plastic, Steel
Material Type
Polyester
Maximum Airflow
2500
R value
R6
UL Listed
UL 181 Class 1
Wall Thickness
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday