Gray Metal South

10 ft. x 6 in. 30 ga Galvanized Smoke Pipe

Part #G630301120  |  Manufacturer Part #6-30-301120

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Duct Shape: Round

Gauge: 30

Length: 10 ft

Material: Galvanized Steel