Gray Metal South

10 in. x 16 in. Galvanized Rectangular Slide and Drive Set In Cap

Part #G16X10187SETSD  |  Manufacturer Part #16X10-187SETSD

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Shape: Rectangular

Length: 16 in

Material: Galvanized Steel

Width: 10 in