Gray Metal South

10 x 2-1/4 x 6 in. Center End Boot

Part #G10X2X6112R  |  Manufacturer Part #10X2X6-112R

Register Boot Opening

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

End Boot Position: Center

Length: 2-1/4 in

Register Boot Opening: 10 in x 2-1/4 in

Width: 10 in