12 x 12 x 8 in. Round or Square Ceiling Diffuser Box

Part #G12X12X8320T  |  Item #1831777  |  Manufacturer Part #12X12X8-320T

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 8 in

Diffuser Size: 12 in x 8 in

Duct Shape: Round

Length: 12 in

Width: 12 in