12 x 2-1/4 x 6 in. 90 Degree Boot

Part #G12X2X6113S  |  Item #1797108  |  Manufacturer Part #12X2X6-113S

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Duct Shape: Round to Rectangular

Length: 12 in

Width: 2-1/4 in