Gray Metal South

12 x 6 x 8 in. Center End Boot

Part #G12X6X8112R  |  Manufacturer Part #12X6X8-112R

Register Boot Opening:

12 in x 6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 8 in

End Boot Position: Center

Length: 6 in

Register Boot Opening: 12 in x 6 in

Width: 12 in