Gray Metal South

12 x 8 x 48 in. Galvanized Steel Duct Cleat

Part #G12X8X48125SDUB  |  Manufacturer Part #12X8X48-125SDUB

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Cleat Shape: Drive Cleats

Duct Size: 12 in x 8 in

Gauge: 26

Height: 8 in

Length: 48 in

Material: Galvanized Steel

Width: 12 in