14 x 8 in. End Cap for Slide/Drive Duct
14 x 8 in. End Cap for Slide/Drive Duct
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Galvanized steel
- Single piece
- Duct end cap
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Size:
- 14 in x 8 in
- Gauge (metal):
- 26 ga
- Height:
- 2 in
- Length:
- 14 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in