Gray Metal South

20 x 10 in. Cold Air Drop Return Assembly

Part #G20X10189SDK  |  Manufacturer Part #2010X2016-189SDK

Length:

10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 20 in

Fitting Size 2: 10 in

Fitting Sizes: 20 in x 10 in

Length: 10 in

Width: 20 in