Gray Metal South 20 x 12 in. Horizontal Trunk 90 Degree Elbow Slide or Drive

G20X12122SDP

Manufacturer Part #: 20X12-122SD-P

Depth

12 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Depth
12 in
Duct Shape
Rectangular
Fitting Size 1
20 in
Fitting Size 2
12 in
Fitting Sizes
20 in x 12 in
Material
Galvanized Steel
Width
20 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday