Gray Metal South

20 x 8 x 48 in. Slide/Drive Trunk Duct

Part #G20X8X48125SDUB  |  Manufacturer Part #20X8X48-125SDUB

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 8 in

Length: 48 in

Material: Galvanized Steel

Width: 20 in