Gray Metal South

24 x 16 x 16 in. 26 ga Wedge Liner

Part #G16X16X24LWDG1  |  Manufacturer Part #16X16X24-LWDG126

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 24 in

Gauge: 26

Length: 16 in

Material: Galvanized Steel

Width: 16 in