12 x 6 in. Insulated Register Box
3800F Series 12 x 6 in. Insulated Register Box
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 3800F Series
- Height:
- 32 in
- Length:
- 12 in
- Width:
- 6 in