Gray Metal South

4 in. 26 ga Adhesive Saddle Takeoff

Part #G4406A  |  Manufacturer Part #4-406A

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Gauge: 26

Height: 5-1/2 in