Gray Metal South

4 in. 26 ga Duct Tee

Part #G430418  |  Manufacturer Part #4-304-18

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 4 in

Fitting Sizes: 4 in

Gauge: 26

Height: 18 in

Material: Galvanized Steel