Gray Metal South

4 in. 26 ga Galvanized Round No-Crimp Duct Cap

Part #GRA4310  |  Manufacturer Part #4-310

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Gauge: 26

Material: Galvanized Steel