5 ft. x 3 in. 30 ga Galvanized Smoke Pipe

Part #G330301  |  Item #1796373  |  Manufacturer Part #3-30-301

Call for Pricing EACH

Diameter:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 3 in

Duct Shape: Round

Gauge: 30

Length: 5 ft

Material: Galvanized Steel