Gray Metal South

5 in. x 3 in. 26 ga Galvanized No-Crimp Duct Reducer

Part #G5X3311P  |  Manufacturer Part #5X3-311P

Duct Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Size: 5 in x 3 in

Gauge: 26

Length: 3 in

Material: Galvanized Steel

Width: 5 in