8 in Duct Square-To-Round

Part #G10X10X8320S  |  Item #1796580  |  Manufacturer Part #10X10X8-320S

Call for Pricing EACH

Duct Size:

"8 in"
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 8 in

Duct Shape: Square to Round

Duct Size: "8 in"

Length: 10 in

Width: 10 in