Gray Metal South

8 in. x 16 in. Galvanized Rectangular Snap-Lock Set In Cap

Part #G16X8187SET  |  Item #1796791  |  Manufacturer Part #16X8-187SET

Call for Pricing EACH

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  6
  • Case:  6

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Duct Shape: Rectangular

Length: 16 in

Material: Galvanized Steel

Width: 8 in