Gray Metal South
8 x 8 x 6 in. Round or Square Ceiling Diffuser Box
Part #G8X8X6320T | Item #1818425 | Manufacturer Part #8X8X6-320T
Call for Pricing
EACH
Diameter:
6 inProduct Details
Specifications
Diameter: 6 in
Diffuser Size: 8 in x 6 in
Duct Shape: Round
Length: 8 in
Width: 8 in