Gray Metal South

9 in. x 5 ft. 26 ga Galvanized Round Duct Pipe

Part #G926301  |  Manufacturer Part #9-26-301

Diameter:

9 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 9 in

Duct Shape: Round

Gauge: 26

Length: 5 ft

Material: Galvanized