Grease Trap Sampler Extension 4 ft.

You last purchased this on
 

Grease Trap Sampler Extension 4 ft.

This product requires certification to purchase.
Brand image
You last purchased this on
 

Grease Trap Sampler Extension 4 ft.

  • Fast #
  • Part #EB01349WA
  • Item #4935108
  • Manufacturer Part #B01349WA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Measure grease and oil levels in a holding tank
  • The unit is a 8' sampler that consists of two 4' sections
  • Constructed to sample liquid grease and oils but will not work with grease that has hardened into a solid or semi-solid layer
  • Optional 4' extension piece may be purchased to sample at greater depths
  • Tubing is marked with red tape at 1' intervals making it easy to determine the amount of grease collected
  • Requires Certification

Specifications

Diameter:
1-3/8 in
Length:
4 ft
Material:
Plastic