Great Bay Products
6 in. PVC DWV Test Cap
Part #GGBC60 | Item #1095743 | Manufacturer Part #GBC6.0
Call for Pricing
EACH
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
Specifications
Fits Pipe Size: 6 in
Height: 6 in
Material: Plastic
Material Type: PVC