2 x 3 x 96 in. Grooved Batton Board (Bundle of 399)
2 x 3 x 96 in. Grooved Batton Board (Bundle of 399)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grooves hold strapping securely in place to help stabilize loads
- The grooves or battens helps maintain the integrity of the strapping and prevents breakage
- Batten board is used to secure loads
- Thickness: 2"
- Width: 3"
- Length: 96"
Specifications
- Height:
- 2 in
- Length:
- 96 in
- Package Quantity:
- Bundle of 399
- Product Type:
- Board
- UL Listed:
- No
- Width:
- 3 in