Great Pacific Elbow 25 in. 22 ga Filter Base

SHMFB2225

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Filter not included
  • Filter options: 1" and 2"

SPECIFICATIONS

Length
14 in
Type
Gas Furnace
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday