1-1/4 - 2 in. Bronze Clamp with Bronze Screw
Ground-Lok 1-1/4 - 2 in. Bronze Clamp with Bronze Screw
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CSA Certified:
- Yes
- Collection:
- Ground-Lok
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Material:
- Brass
- UL Listed:
- Yes