1-1/2 in. FPT Straight Heavy Duty Polypropylene Bulkhead Fitting with EPDM Seal
1-1/2 in. FPT Straight Heavy Duty Polypropylene Bulkhead Fitting with EPDM Seal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FIPS
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Bulkhead Fitting
- Material:
- Plastic
- Material Type:
- Polypropylene
- Schedule Class:
- 80