1/2 x 1/4 in. MPT x Barbed Poly Straight Adapter

You last purchased this on
 
Green Leaf

1/2 x 1/4 in. MPT x Barbed Poly Straight Adapter

This product requires certification to purchase.
You last purchased this on
 
Green Leaf

1/2 x 1/4 in. MPT x Barbed Poly Straight Adapter

  • Fast #
  • Part #GA1214
  • Item #4010704
  • Manufacturer Part #A 1214
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Plumbing
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MIPS x Barbed
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Hose Barb
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polymer
NSF Certified:
No