3/4 in. MGHT x MPT Plastic Adapter
3/4 in. MGHT x MPT Plastic Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MGHT
- End Connection 2:
- MPT
- End Connections:
- MGHT x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Length:
- 1-3/8 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Domestic
- Pressure - High:
- 75