Green Leaf MPT x Barbed Nylon 90 Degree Elbow

GEL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Plumbing
Clean Bagged
No
End Connection 1
MPT
End Connection 2
Barbed
End Connections
MPT x Barbed
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Nylon
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday