14 in x 20 in x 36 in Plenum Box

You last purchased this on
 

14 in x 20 in x 36 in Plenum Box

This product requires certification to purchase.
You last purchased this on
 

14 in x 20 in x 36 in Plenum Box

  • Fast #
  • Part #GRESPAMI
  • Item #4055477
  • Manufacturer Part #RESPAMI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Brand Model Compatibility:
A-Cabinet
Duct Plenum Type:
Plenum Box
Height:
36 in
Length:
20 in
Size:
14 in x 20 in x 36 in
Width:
14 in