Green Metals

17 in. Short Supply Plenum

Part #GRESPBMS  |  Manufacturer Part #N/A

Width:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Plenum Type: Supply

Height: 24 in

Length: 17 in

Width: 20 in