Green Pipe® 3-1/2 in. - 4 in. Polypropylene Flanged Ball Valve

Part #A0041804  |  Manufacturer Part #0041804

Valve Size:

3-1/2 in - 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Green Pipe®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Plastic

Material Type: Polypropylene

Type: A0041804

Valve Body Style: Flanged

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 3-1/2 in - 4 in