Green Works

101 oz. Lemon Scent Glass Cleaner Concentrate

Part #CLO31753  |  Manufacturer Part #31753

Size:

101 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cuts through tough, filmy residue and cleans to a shine
  • No harsh chemicals or fumes
  • 96% naturally derived, made from plants and mineral-based ingredients
  • EPA Safer Choice certified
  • Makes 26 gallons of ready-to-use bathroom cleaner (a 1:32 dilution rate)
  • Use on glass, mirrors, windows, appliances, sealed granite, stainless steel

Specifications

Application: [Windows, Appliances, Stainless Steel]

Color: Dark Blue

Dilution Rate: 1:32

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 2

SCAQMD Compliant: No

Size: 101 oz

Type: Lemon