Green Works

128 oz. Fresh Lemon Scent Glass Cleaner Concentrate

Part #CLO30422  |  Manufacturer Part #30422

Size:

128 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerful naturally derived glass cleaning concentrate
  • A high standard of natural: made with biodegradable cleaning ingredients such as coconuts, essential oils and corn
  • Easy-to-use dilution system at the touch of a button, the Clorox® EZ Dilute™ system can dilute up to five different concentrated cleaning products; the system is reliable, a great way to reduce cleaning costs, and simple to use
  • Use on glossy surfaces such as countertops, stainless steel, appliances, glass, mirrors, and sealed granite

Specifications

Application: [Countertop, Appliances, Stainless Steel]

Color: Light Blue

EcoLogo Certified: No

Green Seal Certified: Yes

Package Quantity: Case of 2

SCAQMD Compliant: No

Size: 128 oz

Type: Fresh Lemon