24 oz. Bath Cleaner Spray
Green Works® 24 oz. Bath Cleaner Spray
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PLANT-BASED BATHROOM CLEANER: 97% naturally derived plant and mineral based cleaning ingredients help remove stains throughout public restroom facilities
- MULTI-SURFACE BATHROOM CLEANER: This Green Works® bathroom cleaner is safe on multiple bathroom surfaces; Use on sinks, restroom counters, showers, locker rooms and more
- BATHROOM CLEANING SPRAY: Make your restroom sparkle with Clorox Commercial Solutions Green Works® Bathroom Cleaner in a convenient spray bottle to reach and clean multiple surfaces
- Powerful cleaning done naturally
- No harsh chemical fumes or residue
- Recognized by the U.S. EPA's Safer Choice program for safer chemistry
- GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions®, this bathroom cleaner is ideal for use in restaurants, offices, and other commercial facilities
- HARD WATER STAIN REMOVER: This cleaning spray cuts through rust, soap scum and hard water stains without harsh chemicals or residue
Specifications
- Application:
- Commercial, Residential
- Capacity:
- 24 oz
- Collection:
- Green Works®
- Green Seal Certified:
- No
- Height:
- 11-4/5 in
- Indoor Outdoor:
- Indoor
- Length:
- 15-81/100 in
- Material:
- Liquid
- Size:
- 24 oz
- Weight:
- 22.5 lb
- Width:
- 11-11/25 in