Green Works

32 oz. Glass and Surface Cleaner

Part #CLOR00459  |  Manufacturer Part #CLO00459CT

Size:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cleaning power from the most effective natural sources
  • Plant-derived cleaning agents, essential lemon oils, corn-based alcohol, earth-based minerals and filtered water
  • 98% naturally derived with no ammonia is safe on many surfaces including glass, mirrors, appliances
  • Removes tough dirt and residue for a streak-free shine
  • Safe on multiple surfaces throughout the kitchen and bath
  • Uses: Glass, mirrors, appliances and stainless steel
  • Unscented
  • Clear
  • Volume: 32 ounce RTU spray bottle

Specifications

Application: [Fiberglass, Laminate, Metal, Plastic]

Color: Clear

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 32 oz