60 oz. Chlorine Free Natural Bleach
Green Works® 60 oz. Chlorine Free Natural Bleach
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Naturally derived
- Color safe and chlorine free
- One 60 ounce bottle of Green Works Chlorine Free Stain Remover & Bleach
- Safe for plumbing and septic systems
- Ideal for offices, restaurants, hotels and other commercial facilities
- Cleaning ingredients will biodegrade when disposed of down the drain
- No harsh chemical fumes or residue
Specifications
- Application:
- Residential
- Capacity:
- 60 oz
- Collection:
- Green Works®
- Color Finish Name:
- Translucent
- Green Seal Certified:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Liquid
- Product Type:
- Bleach
- Size:
- 60 oz