Greenfield Manufacturing

1 in. Copper Plated Adjustable Swivel Ring Hanger

Part #G301G  |  Manufacturer Part #301

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Copper Plated

FM Approved: No

Fits Pipe Size: 1 in

Rigid Conduit Size: 3/8 in

UL Listed: No